APOLLO 87A700MG Ball Valve, 3 Inch 300 Rf, Sp, Ss, Gear Oper | CA4VQV

APOLLO VALVES 87A700MG Ball Valve, Size 3 Inch, Stainless Steel, Gear Operator

Item: CA4VQV Model: 87A700MG
In Stock

Get it by Tuesday, Jun 17

€4,515.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFlange
D2168
D2-222
FinishNone
Full BoreNo
Grease-freeNo
K2152.5
Medically CleanNo
N28
Seal MaterialPTFE
Series87A Series
ShapeStraight
Size3"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 31.725
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelActuator TypePipe SizeConnection TypeSeat MaterialSeal MaterialShapePort TypeGradePrice
APOLLO 87A70AUL Ball Valve, 4 Inch 300Rf, Sp, Ss, Ul | BY4JLK 87A70AUL--Flange--Straight--€5,158.53
APOLLO 87A70C65 Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLL 87A70C65--Flange--Straight--€11,463.45
APOLLO 87A70C24MP Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLM 87A70C24MP--Flange--Straight--€9,873.97
APOLLO 87A70C57 Ball Valve, 6 Inch 300Rf, Sp, Ss, Oxygen Cleaned | BY4JLN 87A70C57--Flange--Straight--€11,441.19
APOLLO 87A70C57MG Ball Valve, 6 Inch 300Rf, Sp, Ss, Oxygen Cleaned | BY4JLP 87A70C57MG--Flange--Straight--€11,826.16
APOLLO 87A70C2480MG Ball Valve, 6 Inch 300Rf, Sp, Ss, Graphite | BY4JLQ 87A70C2480MG--Flange--Straight--€11,184.84
APOLLO 87A70C38 Ball Valve, 6 Inch 300Rf, Sp, Ss, Peek, Graphite | BY4JLR 87A70C38--Flange--Straight--€13,909.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A700MG Ball Valve, Size 3 Inch, Stainless Steel, Gear Operator
€4,515.31 /unit