APOLLO VALVES 87A2051535 Ball Valve, Size 1 Inch, Full Port, Stainless Steel, Round Handle

Item: CA6VFA Model: 87A2051535
In Stock

Get it by Thursday, Jun 12

€739.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFlange
D2108
D2-216
Dimensions9.63" x 4.62" x 6.93"
FinishNone
Full BoreYes
Grease-freeNo
K279.5
Medically CleanNo
N24
Seal MaterialPTFE
Series87A Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)17.6
Ship length (cm)24.46
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelSeal MaterialActuator TypeSeal TypePipe SizeConnection TypeSeat MaterialBody MaterialShapePrice
APOLLO 87A-205-24 Full Port Ball Valve, Stainless Steel, 1 Inch Size | AL2MAN 87A20524 87A20524---1"Flange-Stainless SteelStraight€645.82
APOLLO 87A-20A-01 Full Port Ball Valve, Stainless Steel, 4 Inch Size | AM8TDT 87A20A01 87A20A01---4 mmFlange-Stainless SteelStraight€7,060.59
APOLLO 87A20780 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Ss, Multi | BY3QZR 87A20780----Flange--Straight€1,619.49
APOLLO 87A20777 Ball Valve, 1-1/2 Inch 150Rf, Full Port, Ss, Live | BY3QZT 87A20777----Flange--Straight€1,628.55
APOLLO 87A20A147076 Ball Valve, 4 Inch 150Rf, Full Port, Ss, Vent, 4 Inch Ext | BY3RNU 87A20A147076----Flange--Straight€5,726.79
APOLLO 87A20A21 Ball Valve, 4 Inch 150Rf, Full Port, Ss | BY3RNV 87A20A21----Flange--Straight€4,589.67
APOLLO 87A20A2157 Ball Valve, 4 Inch 150Rf, Full Port, Ss | BY3RNW 87A20A2157----Flange--Straight€4,639.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 87A2051535 Ball Valve, Size 1 Inch, Full Port, Stainless Steel, Round Handle
€739.36 /unit