APOLLO 86R208TC Ball Valve, 2 Inch Sw, Full Port, 3Pc, Ss, Cert Test | CB3ZCK

APOLLO VALVES 86R208TC Ball Valve, 2 Inch Size, Socket Weld, Full Port, 3 Pieces, Stainless Steel

Item: CB3ZCK Model: 86R208TC
In Stock

Get it by Tuesday, Jun 17

€1,126.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
Connection TypeWeld
Dimensions8.9" x 3.84" x 6.62"
Grease-freeNo
Medically CleanNo
Series86 Series
ShapeStraight
Size2"
With FilterNo

Shipping Info:

Ship weight (kg) 5.589
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86R20701 Ball Valve, 1-1/2 Inch Sw, Full Port, 3Pc, Ss | BZ9RZF 86R20701WeldStraight€824.66
APOLLO 86R2001457 Ball Valve, 3 Inch Sw Full Port, Ss 3Pc, Vent, Oxy Cld | BZ9RZG 86R2001457WeldStraight€3,314.43
APOLLO 86R2082757 Ball Valve, 2 Inch Sw, Full Port, 3Pc, Ss, Latch Lever, Oxygen Cleaned | BZ9RZJ 86R2082757WeldStraight€1,370.79
APOLLO 86R20849 Ball Valve, 2 Inch Sw, Full Port, 3Pc, Ss, Assembled Dry | BZ9RZK 86R20849WeldStraight€1,089.74
APOLLO 86R208142757 Ball Valve, 2 Inch Sw, Full Port, 3Pc, Ss, Vent, Latch Lever | BZ9RZL 86R208142757WeldStraight€1,160.89
APOLLO 86R20001 Ball Valve, 3 Inch Sw Full Port, Ss 3Pc | CA9WCG 86R20001WeldStraight€3,815.87
APOLLO 86R20014 Ball Valve, 3 Inch Sw Full Port, Ss 3Pc, Vent | CA9WCH 86R20014WeldStraight€2,991.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86R208TC Ball Valve, 2 Inch Size, Socket Weld, Full Port, 3 Pieces, Stainless Steel
€1,126.94 /unit