APOLLO 86R10824 Ball Valve, 2 Inch Full Port, Ss 3Pc, Graphite Pkg | CA9WBF

APOLLO VALVES 86R10824 Ball Valve, 2 Inch Size, Full Port, Stainless Steel, 3 Pieces, Graphite Package

Item: CA9WBF Model: 86R10824
In Stock

Get it by Friday, Jun 13

€1,108.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialStainless Steel
Connection TypeFNPT
Dimensions8.9" x 3.84" x 6.62"
Grease-freeNo
Medically CleanNo
Series86 Series
ShapeStraight
Size2"
With FilterNo

Shipping Info:

Ship weight (kg) 5.859
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeNumber Of PiecesPrice
APOLLO 86R-107-01 Full Port Ball Valve, Stainless Steel, 1.5 Inch Size | AK2HQC 86R10701 86R10701FNPT1 1/2"Stainless Steel---Straight-€824.66
APOLLO 86R10001 Ball Valve, 3 Inch Npt Full Port, Ss 3Pc | BZ4FVE 86R10001FNPT3"-800 psi CWPRPTFEMPTFEStraight3€2,869.36
APOLLO 86R1072127 Ball Valve, 1-1/2 Inch Ss 3Pc, Latch Lever | BZ9RZC 86R1072127FNPT-----Straight-€915.97
APOLLO 86R1080821 Ball Valve, 2 Inch Npt, Full Port, Ss 3Pc, Rev Stem | BZ9RZD 86R1080821FNPT-----Straight-€1,161.59
APOLLO 86R1083536 Ball Valve, 2 Inch Npt, Full Port, 3Pc, Ss, Ptfe, Ss Round | BZ9RZE 86R1083536FNPT-----Straight-€1,151.19
APOLLO 86R108A4 Ball Valve, 2 Inch, 3Pc, Ss, Less End Caps | BZ9RZH 86R108A4FNPT-----Straight-€744.54
APOLLO 86R1001457 Ball Valve, 3 Inch Npt, Full Port, 3Pc, Ss, Vent, Oxy | CA9WAG 86R1001457FNPT-----Straight-€2,999.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86R10824 Ball Valve, 2 Inch Size, Full Port, Stainless Steel, 3 Pieces, Graphite Package
€1,108.25 /unit