APOLLO VALVES 86D20301 Ball Valve, 1/2 Inch Size, Socket Weld, Class 600, 3 Pieces, Hc

Item: CB3EEK Model: 86D20301
In Stock

Get it by Wednesday, Jun 11

€3,101.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Body MaterialHastelloy
Connection TypeSocket Weld , Weld
Number Of Pieces3
Port TypeFull
Seal MaterialPTFE
Seal TypePTFE
ShapeStraight
Trim MaterialHastelloy
Valve StructureThree Pieces

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Details:

    • 250# Steam

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialSeal MaterialShapeNumber Of PiecesPort TypeValve StructurePrice
APOLLO 86D20324 Ball Valve, 1/2 Inch Sw, Class 600, 3Pc, Hc | CB3EEJ 86D20324-Weld--Straight---€3,122.88
APOLLO 86D20524 Ball Valve, 1 Inch Sw, Class 600, 3Pc, Hc, Graphite | CB3EEL 86D20524-Weld--Straight---€5,190.43
APOLLO 86D20501 Ball Valve, 1 Inch Sw, Class 600, 3Pc, Hc | CB3EEM 86D205011"Socket WeldHastelloyPTFEStraight3FullThree Pieces€5,159.76
APOLLO 86D20701 Ball Valve, 1-1/2 Inch Sw, Class 600, 3Pc, Hc | CB3EEN 86D20701-Socket WeldHastelloyPTFEStraight3FullThree Pieces€7,491.98
APOLLO 86D20724 Ball Valve, 1-1/2 Inch Sw, Class 600, 3Pc, Hc | CB3EEP 86D20724-Weld--Straight---€7,528.75
APOLLO 86D20714 Ball Valve, 1-1/2 Inch Sw, Class 600, 3Pc, Hc, Vent | CB3EEQ 86D20714-Weld--Straight---€7,505.17
APOLLO 86D20801 Ball Valve, 2 Inch Sw, Class 600, 3Pc, Hc | CB3EER 86D208012"Socket WeldHastelloyPTFEStraight3FullThree Pieces€13,181.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86D20301 Ball Valve, 1/2 Inch Size, Socket Weld, Class 600, 3 Pieces, Hc
€3,101.23 /unit