APOLLO VALVES 86B50824TC Ball Valve, Size 2 Inch, 3 Pieces, Stainless Steel

Item: BZ4FVA Model: 86B50824TC
In Stock

Get it by Friday, Jun 13

€2,144.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeButt Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
MaterialStainless Steel
Medically CleanNo
Seal MaterialPTFE
Series86 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 12.42
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86B50301 Ball Valve, 1/2 Inch, Class 600, 3Pc, Ss | BZ4FUR 86B50301Butt WeldStraight€412.80
APOLLO 86B50304 Ball Valve, 1/2 Inch Class 600, 3Pc, Ss | BZ4FUT 86B50304Butt WeldStraight€541.81
APOLLO 86B5031566TR Ball Valve, 1/2 Inch Npt, Class 600, 3Pc, Ss | BZ4FUU 86B5031566TRButt Weld x FNPTStraight€586.19
APOLLO 86B50501 Ball Valve, 1 Inch, Class 600, 3Pc, Ss | BZ4FUV 86B50501Butt WeldStraight€692.71
APOLLO 86B50504 Ball Valve, 1 Inch Class 600, 3Pc, Ss | BZ4FUW 86B50504Butt WeldStraight€876.65
APOLLO 86B50521 Ball Valve, 1 Inch, Class 600, 3Pc, Ss | BZ4FUX 86B50521Butt WeldStraight€752.91
APOLLO 86B50801 Ball Valve, 2 Inch, Class 600, 3Pc, Ss | BZ4FUY 86B50801Butt WeldStraight€2,049.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B50824TC Ball Valve, Size 2 Inch, 3 Pieces, Stainless Steel
€2,144.23 /unit