APOLLO VALVES 86B201SR Ball Valve, 1/4 Inch Size, Socket Weld, Class 600, 3 Pieces, Stainless Steel

Item: CB8TAR Model: 86B201SR
In Stock

Get it by Monday, Jun 16

€529.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeButt Weld x Butt Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeSeal MaterialSeat MaterialBody MaterialShapePort TypeGradePrice
APOLLO 86B-207-01 Full Port Ball Valve, Stainless Steel, 1.5 Inch Size | AM9AYL 86B20701 86B20701Butt Weld1 1/2"--Stainless SteelStraight--€1,108.01
APOLLO 86B20124UL Ball Valve, 1/4 Inch Sw, Class 600, 3Pc, Ss | BY4GKJ 86B20124ULButt Weld----Straight--€394.95
APOLLO 86B20215 Ball Valve, 3/8 Inch Sw, Class 600, 3Pc, SS | BY4GKK 86B20215Butt Weld----Straight--€431.24
APOLLO 86B20214 Ball Valve, 3/8 Inch Sw, Class 600, 3Pc, Ss, Vent | BY4GKL 86B20214Butt Weld----Straight--€354.16
APOLLO 86B2031524MP Ball Valve, 1/2 Inch Sw, Class 600, 3Pc, Ss | BY4GKM 86B2031524MPButt Weld----Straight--€641.98
APOLLO 86B2021524 Ball Valve, 3/8 Inch Sw, Class 600, 3Pc, SS | BY4GKN 86B2021524Butt Weld----Straight--€452.27
APOLLO 86B20221 Ball Valve, 3/8 Inch Sw, Class 600, 3Pc, Ss | BY4GKP 86B20221Butt Weld----Straight--€380.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B201SR Ball Valve, 1/4 Inch Size, Socket Weld, Class 600, 3 Pieces, Stainless Steel
€529.36 /unit