APOLLO 86B10563 Ball Valve, 1 Inch Npt/Sw, Class 600, 3Pc, Ss | CA4HQJ

APOLLO VALVES 86B10563 Ball Valve, Size 1 Inch NPT, Stainless Steel

Item: CA4HQJ Model: 86B10563
In Stock

Get it by Tuesday, Jun 17

€667.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFNPT x Weld
Connection TypeNPT x Socket Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
Housing Construction3-Part
Max. Pressure250 psi
Medically CleanNo
Pipe Size1"
Port TypeFull
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
Valve StructureThree Pieces
With FilterNo

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Details:

    • 250# Steam

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeSeat MaterialShapePort TypeValve StructureGradePrice
APOLLO 86B10101 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YFZ 86B10101FNPTPTFE--StraightFullThree PiecesGrade 316€345.31
APOLLO 86B10121 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGB 86B10121FNPT---Straight---€378.71
APOLLO 86B101041563 Ball Valve, 1/4 Inch Npt X Sw, 600Cwp, 3Pc, Ss | BZ3YGC 86B101041563FNPT x Weld---Straight---€561.29
APOLLO 86B1012463 Ball Valve, 1/4 Inch Npt/Sw, Class 600, 3Pc, Ss | BZ3YGD 86B1012463NPT x Socket WeldGraphite--StraightFullThree PiecesGrade 316€355.66
APOLLO 86B101UL Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGE 86B101ULFNPT---Straight---€352.53
APOLLO 86B10124UL Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGF 86B10124ULFNPT---Straight---€395.71
APOLLO 86B10138 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss, Peek | BZ3YGG 86B10138FNPT---Straight---€708.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B10563 Ball Valve, Size 1 Inch NPT, Stainless Steel
€667.39 /unit