APOLLO 86B1031563 Ball Valve, 1/2 Inch Npt/Sw, Class 600, 3Pc, Ss | CA8PLX

APOLLO VALVES 86B1031563 Ball Valve, 1/2 Inch NPT/Sw, Class 600, 3 Pieces, Stainless Steel

Item: CA8PLX Model: 86B1031563
In Stock

Get it by Tuesday, Jun 17

€490.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeFNPT x Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Max. Pressure250 psi
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeSeat MaterialShapePort TypeValve StructureGradePrice
APOLLO 86B10101 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YFZ 86B10101FNPTPTFE--StraightFullThree PiecesGrade 316€345.31
APOLLO 86B10121 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGB 86B10121FNPT---Straight---€378.71
APOLLO 86B101041563 Ball Valve, 1/4 Inch Npt X Sw, 600Cwp, 3Pc, Ss | BZ3YGC 86B101041563FNPT x Weld---Straight---€561.29
APOLLO 86B1012463 Ball Valve, 1/4 Inch Npt/Sw, Class 600, 3Pc, Ss | BZ3YGD 86B1012463NPT x Socket WeldGraphite--StraightFullThree PiecesGrade 316€355.66
APOLLO 86B101UL Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGE 86B101ULFNPT---Straight---€352.53
APOLLO 86B10124UL Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss | BZ3YGF 86B10124ULFNPT---Straight---€395.71
APOLLO 86B10138 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc, Ss, Peek | BZ3YGG 86B10138FNPT---Straight---€708.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86B1031563 Ball Valve, 1/2 Inch NPT/Sw, Class 600, 3 Pieces, Stainless Steel
€490.45 /unit