APOLLO VALVES 86A50401 Ball Valve, Size 3/4 Inch, 3 Pieces, Stainless Steel

Item: BZ3YFM Model: 86A50401
In Stock

Get it by Tuesday, Jun 17

€468.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeButt Weld
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
MaterialStainless Steel
Medically CleanNo
Seal MaterialPTFE
Series86 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86A50301 Ball Valve, 1/2 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFL 86A50301Butt WeldStraight€324.40
APOLLO 86A5031449 Ball Valve, 1/2 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFN 86A5031449Butt WeldStraight€332.38
APOLLO 86A5041449 Ball Valve, 3/4 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFP 86A5041449Butt WeldStraight€476.49
APOLLO 86A50415 Ball Valve, 3/4 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFQ 86A50415Butt WeldStraight€600.47
APOLLO 86A50457 Ball Valve, 3/4 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFR 86A50457Butt WeldStraight€487.08
APOLLO 86A50515 Ball Valve, 1 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFT 86A50515Butt WeldStraight€680.92
APOLLO 86A5051449 Ball Valve, 1 Inch Bw40, 1500Cwp, 3Pc, Ss | BZ3YFU 86A5051449Butt WeldStraight€572.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86A50401 Ball Valve, Size 3/4 Inch, 3 Pieces, Stainless Steel
€468.52 /unit