APOLLO VALVES 86A40366 Ball Valve, Size 1/2 Inch NPT, 3 Pieces, Stainless Steel

Item: CA2YUK Model: 86A40366
In Stock

Get it by Tuesday, Jun 17

€330.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver, Yellow
Connection TypeButt Weld x FNPT
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Seal MaterialPTFE
Series86 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86A403SR Ball Valve, 1/2 Inch Bw-10, 1500Cwp, 3Pc, Ss | BY3YVP 86A403SRButt WeldStraight€473.77
APOLLO 86A40401 Ball Valve, 3/4 Inch Bw10, 1500Cwp, 3Pc, Ss | BY3YVQ 86A40401Butt WeldStraight€468.49
APOLLO 86A40404 Ball Valve, 3/4 Inch 1500Cwp, 3Pc, Ss | BY3YVR 86A40404Butt WeldStraight€584.63
APOLLO 86A40460 Ball Valve, 3/4 Inch 1500Cwp, 3Pc, Ss | BY3YVT 86A40460Butt WeldStraight€479.07
APOLLO 86A404156066 Ball Valve, 3/4 Inch Npt/Bw10, 1500Cwp, 3Pc | BY3YVU 86A404156066Butt Weld x FNPTStraight€573.03
APOLLO 86A40466 Ball Valve, 3/4 Inch Npt/Bw10, 1500Cwp, 3Pc | BY3YVV 86A40466Butt Weld x FNPTStraight€474.49
APOLLO 86A40477 Ball Valve, 3/4 Inch Bw-10, 1500Cwp, 3Pc, Ss | BY3YVW 86A40477Butt WeldStraight€550.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86A40366 Ball Valve, Size 1/2 Inch NPT, 3 Pieces, Stainless Steel
€330.12 /unit