APOLLO VALVES 86A2040415 Ball Valve, Size 3/4 Inch, 3 Pieces, Stainless Steel

Item: BZ8TJA Model: 86A2040415
In Stock

Get it by Tuesday, Jun 17

€657.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver, Yellow
Connection TypeSolder
Dimensions8.9" x 3.84" x 6.62"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
MaterialStainless Steel
Medically CleanNo
Seal MaterialPTFE
Series86 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.899
Ship height (cm)16.81
Ship length (cm)22.61
Ship width (cm)9.75
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 86A2071415 Ball Valve, 1-1/2 Inch Sw, 1500Cwp, 3Pc, Ss | BY3XJV 86A2071415SolderStraight€959.43
APOLLO 86A20604 Ball Valve, 1-1/4 Inch Sw, 1500Cwp, 3Pc, Ss | BY3XJW 86A20604SolderStraight€797.54
APOLLO 86A202SR Ball Valve, 3/8 Inch Sw, 1500Cwp, 3Pc, Ss | BZ8THE 86A202SRSolderStraight€430.08
APOLLO 86A2030414 Ball Valve, 1/2 Inch Sw, 1500Cwp, 3Pc, Ss | BZ8THF 86A2030414SolderStraight€444.83
APOLLO 86A2031457 Ball Valve, 1/2 Inch Sw, 1500Cwp, 3Pc, Ss | BZ8THH 86A2031457SolderStraight€333.67
APOLLO 86A2030415 Ball Valve, 1/2 Inch Sw, 1500Cwp, 3Pc, Ss | BZ8THJ 86A2030415--€516.98
APOLLO 86A2031415 Ball Valve, 1/2 Inch Sw, 1500Cwp, 3Pc, Ss | BZ8THK 86A2031415SolderStraight€402.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 86A2040415 Ball Valve, Size 3/4 Inch, 3 Pieces, Stainless Steel
€657.22 /unit