APOLLO VALVES 83L14624 Ball Valve, 1-1/4 Inch NPT, Class 600, 3 Pieces

Item: CC7EZN Model: 83L14624
In Stock

Get it by Tuesday, Jun 17

€631.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorBlack
Connection TypeFNPT
D11.66
Dimensions8.63" x 2.67" x 6.14"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 142.16 mm
Port TypeFull
Seal MaterialPTFE
Series83 Series
ShapeStraight
Size1 1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
Valve StructureThree Pieces
With FilterNo

Shipping Info:

Ship weight (kg) 6.435
Ship height (cm)15.6
Ship length (cm)21.92
Ship width (cm)6.78
Country of OriginUS

Product Details:

    • Firesafe API 607

Product Variants

ProductModelConnection TypePipe SizeBody MaterialSeal MaterialShapePort TypeValve StructureGradePrice
APOLLO 83L14101 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc | BZ9VRT 83L14101FNPT-Carbon SteelPTFEStraightFullThree PiecesGrade 316€258.77
APOLLO 83L14124 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc | BZ9VRU 83L14124FNPT-Carbon SteelPTFEStraightFullThree PiecesGrade 316€265.91
APOLLO 83L1412476 Ball Valve, 1/4 Inch Npt, Class 600, 3Pc | BZ9VRV 83L1412476FNPT---Straight---€380.69
APOLLO 83L141UL Ball Valve, 1/4 Inch Npt, Class 600, 3Pc | BZ9VRW 83L141ULFNPT---Straight---€296.42
APOLLO 83L14201 Ball Valve, 3/8 Inch Npt, Class 600, 3Pc | BZ9VRX 83L14201FNPT-Carbon SteelPTFEStraightFullThree PiecesGrade 316€258.77
APOLLO 83L14224 Ball Valve, 3/8 Inch Npt, Class 600, 3Pc | BZ9VRY 83L14224FNPT-Carbon SteelPTFEStraightFullThree PiecesGrade 316€265.91
APOLLO 83L14301 Ball Valve, 1/2 Inch Npt, Class 600, 3Pc | BZ9VRZ 83L14301FNPT-Carbon SteelPTFEStraightFullThree PiecesGrade 316€269.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83L14624 Ball Valve, 1-1/4 Inch NPT, Class 600, 3 Pieces
€631.13 /unit