APOLLO VALVES 83B64824 Ball Valve, Size 2 Inch, 3 Pieces, Cast Steel

Item: BZ9VRQ Model: 83B64824
In Stock

Get it by Thursday, Jun 12

€1,473.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorGray
Connection TypeButt Weld
Dimensions7 1/2" x 2 1/2" x 4 3/4"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
MaterialSteel
Medically CleanNo
Series83 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 12.42
Ship height (cm)12.07
Ship length (cm)19.05
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeal MaterialShapePort TypeValve StructurePrice
APOLLO 83B6431524 Ball Valve, 1/2 Inch Class 600, 3Pc, Cs | BY9YEN 83B6431524Butt Weld----Straight--€362.83
APOLLO 83B643152466 Ball Valve, 1/2 Inch Npt, Class 600, 3Pc | BY9YEP 83B643152466FNPT----Straight--€373.07
APOLLO 83B64324 Ball Valve, 1/2 Inch Class 600, 3Pc, Cs | BY9YEQ 83B64324Butt Weld----Straight--€268.84
APOLLO 83B64401 Ball Valve, 3/4 Inch, Class 600, 3Pc, Cs | BY9YER 83B64401Butt Weld-Carbon Steel1500 psi CWPPTFEStraightFullThree Pieces€351.32
APOLLO 83B6441524 Ball Valve, 3/4 Inch Class 600, 3Pc, Cs | BY9YET 83B6441524Butt Weld----Straight--€461.29
APOLLO 83B644152466 Ball Valve, 3/4 Inch Npt, Class 600, 3Pc, Cs | BZ9VRD 83B644152466FNPT----Straight--€467.73
APOLLO 83B64415246676 Ball Valve, 3/4 Inch Npt, Class 600, 3Pc, Cs | BZ9VRE 83B64415246676FNPT----Straight--€750.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83B64824 Ball Valve, Size 2 Inch, 3 Pieces, Cast Steel
€1,473.79 /unit