APOLLO VALVES 83B5483877 Ball Valve, Size 2 Inch, 3 Pieces, Cast Steel, Peek

Item: BY9YEL Model: 83B5483877
In Stock

Get it by Tuesday, Jun 17

€2,957.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorGray
Connection TypeButt Weld
Dimensions7 1/2" x 2 1/2" x 4 3/4"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
MaterialSteel
Medically CleanNo
Series83 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 12.42
Ship height (cm)12.07
Ship length (cm)19.05
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 83B543142477 Ball Valve, 1/2 Inch, Class 600, 3Pc, Cs, Vent | BY9YDM 83B543142477Butt WeldStraight€327.35
APOLLO 83B54324 Ball Valve, 1/2 Inch, Class 600, 3Pc, Cs | BY9YDN 83B54324Butt WeldStraight€268.99
APOLLO 83B54401 Ball Valve, 3/4 Inch, Class 600, 3Pc, Cs | BY9YDP 83B54401Butt WeldStraight€351.32
APOLLO 83B5432466 Ball Valve, 1/2 Inch Npt, Class 600, 3Pc, Cs | BY9YDQ 83B5432466FNPTStraight€273.68
APOLLO 83B54338 Ball Valve, 1/2 Inch, Class 600, 3Pc, Cs, Peek | BY9YDR 83B54338Butt WeldStraight€607.71
APOLLO 83B5433877 Ball Valve, 1/2 Inch, Class 600, 3Pc, Cs, Peek | BY9YDT 83B5433877Butt WeldStraight€970.75
APOLLO 83B5442466 Ball Valve, 3/4 Inch Npt, Class 600, 3Pc, Cs | BY9YDU 83B5442466FNPTStraight€373.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83B5483877 Ball Valve, Size 2 Inch, 3 Pieces, Cast Steel, Peek
€2,957.76 /unit