APOLLO VALVES 83B1410415 Ball Valve, 1/4 Inch NPT, Class 600, 3 Pieces, Carbon Steel

Item: CC2PHJ Model: 83B1410415
In Stock

Get it by Friday, Jun 13

€458.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorGray
Connection TypeFNPT
D10.54
Dimensions12" x 6.75" x 5"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 113.72 mm
Series83 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeBody MaterialSeat MaterialShapePort TypeValve StructurePrice
APOLLO 83B147TR Ball Valve, 1-1/2 Inch Npt, Class 600, 3Pc, Cs | BY4CWT 83B147TRFNPT----Straight--€826.91
APOLLO 83B1480424 Ball Valve, 2 Inch Npt, Class 600, 3Pc, Cs | BY4CWU 83B1480424FNPT----Straight--€1,606.72
APOLLO 83B147UL Ball Valve, 1-1/2 Inch Npt, Class 600, 3Pc, Cs | BY4CWV 83B147ULFNPT----Straight--€795.92
APOLLO 83B147B32AW Ball Valve, 1-1/2 Inch Npt | BY4CWW 83B147B32AWFNPT----Straight--€805.46
APOLLO 83B147T24 Ball Valve, 1-1/2 Inch Bspt, Class 600, 3Pc, Cs | BY4CWX 83B147T24BSPT----Straight--€853.66
APOLLO 83B1481524 Ball Valve, 2 Inch Npt, Class 600, 3Pc, Cs | BY4CWY 83B1481524FNPT----Straight--€1,551.75
APOLLO 83B1422463 Ball Valve, 3/8 Inch Npt/Sw, Class 600, 3Pc, Cs | BY4CXR 83B1422463NPT x Socket WeldGraphite-Carbon Steel-StraightFullThree Pieces€241.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83B1410415 Ball Valve, 1/4 Inch NPT, Class 600, 3 Pieces, Carbon Steel
€458.46 /unit