APOLLO VALVES 83A5430414 Ball Valve, 1/2 Inch Size, Butt Weld, 1500#, 3 Pieces, Carbon Steel

Item: CC2PHM Model: 83A5430414
In Stock

Get it by Tuesday, Jun 17

€323.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorBlack
Connection TypeButt Weld x Butt Weld
Dimensions8.75" x 2.75" x 6"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Series83 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.1385
Ship height (cm)15.24
Ship length (cm)22.23
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 83A54401 Ball Valve, 3/4 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CA2AVC 83A54401Butt WeldStraight€260.16
APOLLO 83A54501 Ball Valve, 1 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CA2AVE 83A54501Butt WeldStraight€325.21
APOLLO 83A54801 Ball Valve, 2 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CA2AVF 83A54801Butt WeldStraight€762.79
APOLLO 83A54804 Ball Valve, 2 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CA2AVG 83A54804Butt WeldStraight€933.61
APOLLO 83A54301 Ball Valve, 1/2 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CC2PGU 83A54301Butt WeldStraight€195.72
APOLLO 83A54704 Ball Valve, 1-1/2 Inch Bw40, 1500#, 3Pc, Cs | CC2PGX 83A54704Butt WeldStraight€737.21
APOLLO 83A54467 Ball Valve, 3/4 Inch Bw40, 1500# 3Pc, SS, Ball And Stem | CC2PGY 83A54467Butt WeldStraight€369.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83A5430414 Ball Valve, 1/2 Inch Size, Butt Weld, 1500#, 3 Pieces, Carbon Steel
€323.25 /unit