APOLLO VALVES 83A44701 Ball Valve, 1-1/2 Inch Size, Butt Weld, 1500#, 3 Pieces, Carbon Steel

Item: CC2PGP Model: 83A44701
In Stock

Get it by Friday, Jun 13

€589.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialCarbon Steel
ColorSilver
Connection TypeButt Weld x Butt Weld
Dimensions8.75" x 2.75" x 6"
FinishNone
Grease-freeNo
Medically CleanNo
Seal MaterialMetal Sealing
Series83 Series
ShapeStraight
Size1 1/2"
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 6.471
Ship height (cm)15.24
Ship length (cm)22.23
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 83A44404 Ball Valve, 3/4 Inch Bw10, 1500# 3Pc, Cs, 2-1/4 Inch | CC2PGL 83A44404Butt WeldStraight€379.99
APOLLO 83A44401 Ball Valve, 3/4 Inch Bw10, 1500# 3Pc, SS, Ball And Stem | CC2PGR 83A44401Butt WeldStraight€270.84
APOLLO 83A44501 Ball Valve, 1 Inch Bw10, 1500# 3Pc, SS, Ball And Stem | CC2PGW 83A44501Butt WeldStraight€325.21
APOLLO 83A44301 Ball Valve, 1/2 Inch Bw10, 1500# 3Pc, SS, Ball And Stem | CC2PHB 83A44301Butt WeldStraight€195.72
APOLLO 83A44801 Ball Valve, 2 Inch Bw10, 1500# 3Pc, SS, Ball And Stem | CC2PHR 83A44801Butt WeldStraight€762.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83A44701 Ball Valve, 1-1/2 Inch Size, Butt Weld, 1500#, 3 Pieces, Carbon Steel
€589.64 /unit