APOLLO VALVES 83A14201 Ball Valve, 3/8 Inch NPT, 1500#, 3 Pieces, Stainless Steel, Ball And Stem

Item: CA9MGN Model: 83A14201
In Stock

Get it by Tuesday, Jun 17

€150.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLever Handle
Ball MaterialStainless steel
Body MaterialCarbon Steel
ColorBlack
Connection TypeFNPT
D10.68
Dimensions7.5" x 2.5" x 4.75"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
Housing Construction3-Part
Max. Pressure1500 psi CWP
Medically CleanNo
Outer Pipe Diameter Connection 117.15 mm
Port TypeFull
Seal MaterialPTFE
Series83 Series
ShapeStraight
Size3/8"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
Valve StructureThree Pieces
With FilterNo

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)12.07
Ship length (cm)19.05
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • 150# Steam

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeal MaterialShapePort TypeValve StructurePrice
APOLLO 83A-148-01 Full Port Ball Valve, Carbon Steel, 2 Inch Size | AM4TWF 83A14801 83A14801FNPT2"Carbon Steel--Straight--€698.54
APOLLO 83A-143-01 Full Port Ball Valve, Carbon Steel, 1/2 Inch Size | AM9EHQ 83A14301 83A14301FNPT-Carbon Steel--Straight--€246.87
APOLLO 83A-146-01 Full Port Ball Valve, Carbon Steel, 1.25 Inch Size | AM9EHR 83A14601 83A14601FNPT1 1/4"Carbon Steel--Straight--€412.28
APOLLO 83A1440463 Ball Valve, 3/4 Inch Npt/Sw, 1500# 3Pc, Cs | BZ2FAY 83A1440463FNPT x Weld----Straight--€363.17
APOLLO 83A1440415 Ball Valve, 3/4 Inch Npt, 1500# 3Pc, Cs | BZ2FAZ 83A1440415FNPT----Straight--€447.80
APOLLO 83A1441463 Ball Valve, 3/4 Inch Npt/Sw, 1500# 3Pc, Cs | BZ2FBA 83A1441463FNPT x Weld----Straight--€251.09
APOLLO 83A14415 Ball Valve, 3/4 Inch Npt, 1500# 3Pc, Cs, Round | BZ2FBB 83A14415FNPT----Straight--€331.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 83A14201 Ball Valve, 3/8 Inch NPT, 1500#, 3 Pieces, Stainless Steel, Ball And Stem
€150.74 /unit