APOLLO VALVES 82LF14350 Ball Valve, 1/2 Inch NPT, 3 Pieces, Full Port, Bronze

Item: CC7LUE Model: 82LF14350
In Stock

Get it by Thursday, Jun 12

€213.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorWhite
Connection TypeFNPT
D10.84
D20.84
Dimensions5.54" x 1.99" x 3.17"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 121.34 mm
Outer Pipe Diameter Connection 221.34 mm
Series82 Series
ShapeStraight
Size1/2"
Spindle MaterialStainless Steel
Stem Extension2 1/4"
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)8.05
Ship length (cm)14.07
Ship width (cm)5.05
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece, Lead Free, Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 82LF14301 Lead-free Bronze Ball Valve Inline Fnpt 1/2 In | AD3MCW 40D947 / 82LF-143-01 82LF14301FNPT x FNPT1/2"Bronze600 psi CWP150 psi WSPStainless SteelRPTFEPTFE€128.66
APOLLO 82LF14401 Lead-free Bronze Ball Valve Inline Fnpt 3/4 In | AD3MCX 40D948 / 82LF-144-01 82LF14401FNPT x FNPT3/4"Bronze600 psi CWP150 psi WSPStainless SteelRPTFEPTFE€154.94
APOLLO 82LF14501 Lead-free Bronze Ball Valve Inline Fnpt 1 In | AD3MCY 40D949 / 82LF-145-01 82LF14501FNPT x FNPT1"Bronze600 psi CWP150 psi WSPStainless SteelRPTFEPTFE€200.51
APOLLO 82LF14701 Lead-free Bronze Ball Valve Fnpt 1-1/2 In | AD3MDA 40D951 / 82LF-147-01 82LF14701FNPT x FNPT1 1/2"Bronze600 psi CWP150 psi WSPStainless SteelRPTFEPTFE€345.08
APOLLO 82LF14801 Lead-free Bronze Ball Valve Inline Fnpt 2 In | AD3MDB 40D952 / 82LF-148-01 82LF14801FNPT x FNPT2"Bronze600 psi CWP150 psi WSPStainless SteelRPTFEPTFE€639.00
APOLLO 82LF1411921 Ball Valve, 1/4 Inch Npt, 3Pc, Full Port, Lf Bronze, Locking | BY7CKX 82LF1411921FNPT-------€227.34
APOLLO 82LF14121 Ball Valve, 1/4 Inch Npt, 3Pc, Full Port, Lf Bronze | BY7CKY 82LF14121FNPT-------€184.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82LF14350 Ball Valve, 1/2 Inch NPT, 3 Pieces, Full Port, Bronze
€213.96 /unit