APOLLO VALVES 82LF10357 Ball Valve, Full Port, Size 1/2 Inch NPT, Bronze

Item: BY7CJY Model: 82LF10357
In Stock

Get it by Tuesday, Jun 17

€136.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorWhite, Bronze
Connection TypeFNPT
D10.84
D20.84
Dimensions5.54" x 1.99" x 3.17"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Lead FreeYes
MaterialLead Free Bronze
Medically CleanNo
Outer Pipe Dia. Connection 10.84"
Outer Pipe Dia. Connection 20.84"
Series82 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialBrass
Surface ProtectionNone
TypeOxygen Cleaned
With FilterNo

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)8.05
Ship length (cm)14.07
Ship width (cm)5.05
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece, Lead Free, Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialMax. Steam PressureSeat MaterialSeal MaterialPrice
APOLLO 82LF-101-01 Lead-free Bronze Ball Valve Inline Fnpt 1/8 In | AD3MCJ 40D936 82LF10101FNPT x FNPT1/8"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€85.00
APOLLO 82LF-102-01 Lead-free Bronze Ball Valve Inline Fnpt 3/8 In | AD3MCK 40D937 82LF10201FNPT x FNPT3/8"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€86.22
APOLLO 82LF-103-01 Lead-free Bronze Ball Valve Inline Fnpt 1/2 In | AD3MCL 40D938 82LF10301FNPT x FNPT1/2"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€102.07
APOLLO 82LF-104-01 Lead-free Bronze Ball Valve Inline Fnpt 3/4 In | AD3MCM 40D939 82LF10401FNPT x FNPT3/4"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€124.63
APOLLO 82LF-105-01 Lead-free Bronze Ball Valve Inline Fnpt 1 In | AD3MCN 40D940 82LF10501FNPT x FNPT1"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€159.21
APOLLO 82LF-107-01 Lead-free Bronze Ball Valve Fnpt 1-1/2 In | AD3MCQ 40D942 82LF10701FNPT x FNPT1 1/2"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€282.60
APOLLO 82LF-108-01 Lead-free Bronze Ball Valve Inline Fnpt 2 In | AD3MCR 40D943 82LF10801FNPT x FNPT2"Bronze600 psi CWPBrass150 psi WSPRPTFEPTFE€521.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82LF10357 Ball Valve, Full Port, Size 1/2 Inch NPT, Bronze
€136.50 /unit