APOLLO VALVES 822472765 Ball Valve, 1-1/2 Inch Size, Solder, 3 Pieces, Bronze, Latch Lever

Item: CB7FZR Model: 822472765
In Stock

Get it by Tuesday, Jun 17

€418.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeSolder
D11.63
D21.63
Dimensions5.52" x 2.21" x 3.73"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 141.28 mm
Outer Pipe Diameter Connection 241.28 mm
Series82 Series
ShapeStraight
Size1 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 3.5415
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Details:

    • Series: Bronze Three-Piece Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem ExtensionPrice
APOLLO 82244K2 Ball Valve, 3/4 Inch Bronze, 3Pc, 6 Inch Female Exts | BY3WFP 82244K2Solder-----Straight-€220.61
APOLLO 82244K1 Ball Valve, 3/4 Inch Bronze, 3Pc, 6 Inch Male Exts | BY3WFQ 82244K1Solder-----Straight-€227.24
APOLLO 822461057 Ball Valve, 1-1/4 Inch Solder, 3Pc, Bronze, Ss Latch Lever | BY4AVE 822461057Solder-----Straight-€322.61
APOLLO 8224614 Ball Valve, 1 1/4 Inch 3Pc, Bronze, Solder, Ss, Ball And Stem | BY4AVF 8224614Solder-----Straight-€303.57
APOLLO 82246142757 Ball Valve, 1-1/4 Inch Solder, 3Pc, Bronze, Vent | BY4AVG 82246142757Solder-----Straight-€331.58
APOLLO 8224615 Ball Valve, 1 1/4 Inch 3Pc, Bronze, Soldered, Ss Ball And Stem | BY4AVH 8224615Solder-----Straight-€316.56
APOLLO 8224610 Ball Valve, 1-1/4 Inch Solder, 3Pc, Bronze, Ss Latch Lever | BY4AVJ 8224610Solder-------€302.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 822472765 Ball Valve, 1-1/2 Inch Size, Solder, 3 Pieces, Bronze, Latch Lever
€418.07 /unit