APOLLO 82108A9 Ball Valve, 2 Inch Bronze 3-Pc | CB3NQX

APOLLO VALVES 82108A9 Ball Valve, 2 Inch Size, Bronze, 3 Pieces

Item: CB3NQX Model: 82108A9
In Stock

Get it by Tuesday, Jun 17

€530.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D12.38
D22.38
Dimensions5.52" x 2.21" x 3.73"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction3-Part
Medically CleanNo
Outer Pipe Diameter Connection 160.33 mm
Outer Pipe Diameter Connection 260.33 mm
Series82 Series
ShapeStraight
Size2"
Spindle MaterialBrass
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 6.489
Ship height (cm)9.47
Ship length (cm)14.02
Ship width (cm)5.61
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 82-101-01 Bronze Ball Valve Inline Fnpt 1/4 In | AA9DHF 1CLC6 8210101FNPT x FNPT1/4"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€72.90
APOLLO 82-103-01 Bronze Ball Valve Inline Fnpt 1/2 In | AA9DHH 1CLC8 8210301FNPT x FNPT1/2"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€109.11
APOLLO 82-104-01 Bronze Ball Valve Inline Fnpt 3/4 In | AA9DHJ 1CLC9 8210401FNPT x FNPT3/4"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€114.02
APOLLO 82-105-01 Bronze Ball Valve Inline Fnpt 1 In | AA9DHK 1CLD1 8210501FNPT x FNPT1"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€149.89
APOLLO 82-106-01 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9DHL 1CLD2 8210601FNPT x FNPT1 1/4"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€181.13
APOLLO 82-107-01 Bronze Ball Valve Inline Fnpt 1-1/2 In | AA9DHM 1CLD3 8210701FNPT x FNPT1 1/2"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€275.28
APOLLO 82-108-01 Bronze Ball Valve Inline Fnpt 2 In | AA9DHN 1CLD4 8210801FNPT x FNPT2"Bronze600 psi CWP150 psi WSPBronzeRPTFERPTFE€557.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 82108A9 Ball Valve, 2 Inch Size, Bronze, 3 Pieces
€530.81 /unit