APOLLO 7K106SV Ball Valve, 1-1/4 Inch Npt, Full Port, Bronze, 1/4 Inch Tap | CB4LDW

APOLLO VALVES 7K106SV Ball Valve, 1-1/4 Inch NPT, Full Port, Bronze, 1/4 Inch Tap

Item: CB4LDW Model: 7K106SV
In Stock

Get it by Tuesday, Jun 17

€275.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialCopper
ColorCopper
Connection TypeFNPT
FinishNone
Grease-freeNo
Medically CleanNo
Series7K Series
ShapeStraight
Size1 1/4"
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)11.43
Ship length (cm)18.42
Ship width (cm)5.72
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Drain

Product Variants

ProductModelPipe SizeConnection TypeShapeStem SizePrice
APOLLO 7K103SV Ball Valve, 1/2 Inch Npt, Full Port, Bronze, 1/4 Inch Tap | CA4FNG 7K103SV-FNPTStraight-€123.46
APOLLO 7K10601 Ball Valve, 1-1/4 Inch Npt, Full Port, Bronze, 1/4 Inch Npt | CA4FNH 7K10601-FNPTStraight-€182.44
APOLLO 7K10727 Ball Valve, 1-1/2 Inch Full Port, Bronze, 1/4 Inch Npt Tap | CA9UAT 7K10727-FNPTStraight-€239.13
APOLLO 7K107SV Ball Valve, 1-1/2 Inch Npt, Full Port, Bronze, 1/4 Inch Tap | CA9UAU 7K107SV-FNPTStraight-€323.58
APOLLO 7K1082757 Ball Valve, 2 Inch Bronze Full Port, Drain, Latch | CA9UAV 7K10827572"FNPTStraight-€482.91
APOLLO 7K10801 Ball Valve, 2 Inch Npt, Full Port, Bronze, 1/4 Inch Npt Tap | CA9UAW 7K108012"FNPTStraight-€452.32
APOLLO 7K10827 Ball Valve, 2 Inch Bronze Full Port, 1/4 Npt Tap | CA9UAX 7K108272"FNPTStraight-€461.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7K106SV Ball Valve, 1-1/4 Inch NPT, Full Port, Bronze, 1/4 Inch Tap
€275.72 /unit