APOLLO 7866401 Ball Valve, 3/4 Inch Bronze, Side Tap, Ss Latch Lever&Nut | CA4FNF

APOLLO VALVES 7866401 Ball Valve, Size 3/4 Inch Bronze, Side Tap, Stainless Steel Latch Lever, Nut

Item: CA4FNF Model: 7866401
In Stock

Get it by Tuesday, Jun 17

€81.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialBronze
Connection TypeNPT
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Number Of Ways3
Series78 Series
Size3/4"
TypeStandard
With FilterNo

Shipping Info:

Ship weight (kg) 0.6885
Country of OriginUS

Product Details:

    • Series: Specialty Valves

Product Variants

ProductModelConnection TypeNumber Of WaysStylePrice
APOLLO 7864501 Ball Valve, 1/2 Inch Npt, Full Port, Bronze, Purge, Bal & | BP3JAB PBS12 7864501NPT3Ball And Stem€187.07
APOLLO 78668021 Ball Valve, 1 Inch Npt, 3Way, T-Port, Bronze | BP3JAC 78668021NPT3-€298.72
APOLLO 7866801 Ball Valve, 3/4 Inch Bronze Purge, Bal&Shutoff | BP3JAD PBSS34 7866801NPT3-€127.60
APOLLO 7866802 Ball Valve, 1 Inch Bronze Purge, Bal & Shutoff | BP3JAF PBSS1 7866802NPT3-€294.97
APOLLO 7867101 Ball Valve, 3/4 Inch Soldered, Purge/Drain, Ss | BP3JAG 7867101NPT3-€149.69
APOLLO 7825627 Ball Valve, 1/2 Inch Npt, Bronze, Surface Mount | BY6GVC 7825627Solder--€73.44
APOLLO 7825635 Ball Valve, 1/2 Inch Npt, Bronze, Surface Mount | BY6GVD 7825635Solder--€59.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7866401 Ball Valve, Size 3/4 Inch Bronze, Side Tap, Stainless Steel Latch Lever, Nut
€81.31 /unit