APOLLO 78248701 Mounting Kit, 87Af05 To Ad100 | CB6ZWP

APOLLO VALVES 78248701 Mounting Kit

Item: CB6ZWP Model: 78248701
In Stock

Get it by Tuesday, Jun 17

€400.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
SeriesService Kits

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelTypeSizeStyleMaterialPrice
APOLLO 78-717-01 Mounting Kit | AK3MZK 7871701 7871701----€125.43
APOLLO 78-401-01 Actuator Mounting Kit | AK7BAX 7840101 7840101---Stainless Steel€53.30
APOLLO 78-716-01 Mounting Kit | AK7BCH 7871601 7871601----€123.06
APOLLO 78-714-01 Mounting Kit Replacement Part | AK7BCK 7871401 7871401----€125.43
APOLLO 78-711-01 Mounting Kit | AK7BCM 7871101 7871101----€130.77
APOLLO 78-400-01 Mounting Kit, Stainless Steel | AK7BDC 7840001 7840001---Stainless Steel€53.30
APOLLO 78-402-01 Actuator Mounting Kit | AM4KCB 7840201 7840201---Stainless Steel€55.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 78248701 Mounting Kit
€400.38 /unit