APOLLO 78203201 Mounting Kit, 83A104 To A063 | CB6ULY

APOLLO VALVES 78203201 Mounting Kit

Item: CB6ULY Model: 78203201
In Stock

Get it by Tuesday, Jun 10

€97.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Connection TypeSolder
Size1/2"
TypeSlot Vented Ball

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Series: Specialty Valves

Product Variants

ProductModelTypeSizeStyleMaterialPrice
APOLLO 78-717-01 Mounting Kit | AK3MZK 7871701 7871701----€125.43
APOLLO 78-401-01 Actuator Mounting Kit | AK7BAX 7840101 7840101---Stainless Steel€53.30
APOLLO 78-716-01 Mounting Kit | AK7BCH 7871601 7871601----€123.06
APOLLO 78-714-01 Mounting Kit Replacement Part | AK7BCK 7871401 7871401----€125.43
APOLLO 78-711-01 Mounting Kit | AK7BCM 7871101 7871101----€130.77
APOLLO 78-400-01 Mounting Kit, Stainless Steel | AK7BDC 7840001 7840001---Stainless Steel€53.30
APOLLO 78-402-01 Actuator Mounting Kit | AM4KCB 7840201 7840201---Stainless Steel€55.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 78203201 Mounting Kit
€97.28 /unit