APOLLO 7801601F Service Kit, 1-1/2 Inch Full Port, Sea Flng | CA7KLJ

APOLLO VALVES 7801601F Service Kit, Full Port, Size 1-1/2 Inch

Item: CA7KLJ Model: 7801601F
In Stock

Get it by Tuesday, Jun 17

€56.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Kit
SeriesService Kits
TypeStandard

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Series: Specialty Valves

Product Variants

ProductModelSizeTrim MaterialPrice
APOLLO 45002501 Service Kit, 1 Inch Full Port, Ext Bnnt Flng | BZ2UGP 45002501--€205.41
APOLLO 45002801 Service Kit, 2 Inch Full Port, Ext Bnnt Flng | BZ2UGQ 45002801--€314.23
APOLLO 45002701 Service Kit, 1-1/2 Inch Full Port, Ext Bnnt | BZ2UGR 45002701--€267.08
APOLLO 45202301 Service Kit, 1/2 Inch Full Port, Ext Bnnt | BZ2UGT 45202301--€143.81
APOLLO 8200601 Service Kit, 1-1/4 Inch Full Port, 3Pc, Rptfe | BZ6ZHE 82006011.25 lbs.-€41.79
APOLLO 82A00001 Service Kit, 3 Inch, Full Port, 3Pc, Rptfe | BZ9VWK 82A00001--€84.37
APOLLO 82A00057 Service Kit, 3 Inch, Full Port, 3Pc, Rptfe | BZ9VWM 82A00057--€104.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7801601F Service Kit, Full Port, Size 1-1/2 Inch
€56.83 /unit