Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 77VLF14601 Low Lead Brass Ball Valve Press 1-1/4 In

Item: AC6WMH Model: 77VLF14601Cross Ref: 36N593
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€245.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
ColorYellow, Bronze
Connection TypePress
Connection TypePress x Press
Contour CodeV
D-11.76
D11.38
D21.38
Dimensions19.66" x 6.69" x 9.08"
E0.75
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
Handgrip Length0.66"
Handle MaterialSteel, Insulated Polyvinyl
Handle TypeLever
Handle/hand Wheel Height0.63"
Housing Construction2-Part
Lead FreeYes
Length Of Connection 12.53"
Length Of Connection 21.99"
M10.66
M24.75
MaterialBrass
Max. Operating Pressure300 psi
Max. Steam Pressure15 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.38"
Outer Pipe Dia. Connection 21.38"
Seal MaterialPTFE
Seat MaterialRPTFE
Series77V Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialStainless steel
Stem GradeGrade 316
Stem MaterialStainless Steel
Surface ProtectionNone
Temp. Range0°F to 250°F
U0.88
V1.78
With FilterNo
With ThermometerNo
Working Length Connection 11.53"
Working Length Connection 20.99"
Y0.63
Z11.53
Z20.99
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Size1 1/4" x 1 1/4"
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1Press
Connection Type - Side 2Press
For MediaWater
HandleLever
Handle ColorYellow
Handle Height2.41"
Handle Length4 3/4"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)300 psi
Max. Pressure (steam)15 psi
Media Temp. Range0°F to 250°F
Nominal Valve Size1 1/4"
Overall Length4.22"
Seal MaterialEPDM
StandardsARRA COMPLIANT, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), MATERIAL QUALITY C27451 (LEAD-FREE)
Stem TypeBlowout Resistant
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series77V

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)23.06
Ship length (cm)49.94
Ship width (cm)16.99
HS code8481803070
Country of OriginUS

Product Variants

ProductModelMax. PressureBall MaterialPipe SizeConnection TypeMax. Steam PressureSeat MaterialBody MaterialStem MaterialPrice
APOLLO 77VLF-103-01 Low Lead Brass Ball Valve Press 1/2 In | AC6WLV 36N581 77VLF10301250 psi CWPBrass1/2"Press x Press15 psi WSPRPTFEBronze-€52.69
APOLLO 77VLF-104-01 Low Lead Brass Ball Valve Press 3/4 In | AC6WLW 36N582 77VLF10401250 psi CWPBrass3/4"Press x Press15 psi WSPRPTFEBronze-€69.70
APOLLO 77VLF-105-01 Low Lead Brass Ball Valve Press 1 In | AC6WLX 36N583 77VLF10501250 psi CWPBrass1"Press x Press15 psi WSPRPTFEBronze-€88.69
APOLLO 77VLF-106-01 Low Lead Brass Ball Valve Press 1-1/4 In | AC6WLY 36N584 77VLF10601250 psi CWPBrass1 1/4"Press x Press15 psi WSPRPTFEBronze-€158.14
APOLLO 77VLF-107-01 Low Lead Brass Ball Valve Press 1-1/2 In | AC6WLZ 36N585 77VLF10701250 psi CWPBrass1 1/2"Press x Press15 psi WSPRPTFEBronze-€207.32
APOLLO 77VLF-108-01 Low Lead Brass Ball Valve Press 2 In | AC6WMA 36N586 77VLF10801250 psi CWPBrass2"Press x Press15 psi WSPRPTFEBronze-€332.20
APOLLO 77VLF-100-01 Low Lead Brass Ball Valve Press 3 In | AC6WMC 36N588 77VLF10001250 psi WOGLow Lead Brass-Press x Press15 psi WSPRPTFE--€1,178.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77VLF14601 Low Lead Brass Ball Valve Press 1-1/4 In
€245.22 /unit