APOLLO 77F24A01 Ball Valve, 4 Inch Solder, Full Port, Forged Brass, Ss, Ball And Stem | CA2UAH

APOLLO VALVES 77F24A01 Ball Valve, Size 4 Inch Solder, Full Port, Forged Brass, SS, Ball And Stem

Item: CA2UAH Model: 77F24A01
In Stock

Get it by Tuesday, Jun 17

€968.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Body MaterialBrass
ColorYellow
Connection TypeSolder
D14.13
D24.13
E1.5
FinishNone
Full BoreYes
Grease-freeNo
Handgrip Length37.44 mm
Handle Height31.09 mm
Handle TypeLever
Housing Construction2-Part
Length Of Connection 1122.3 mm
Length Of Connection 2120.78 mm
M11.47
M214.78
Max. Pressure400 psi
Medically CleanNo
Outer Pipe Diameter Connection 1104.78 mm
Outer Pipe Diameter Connection 2104.78 mm
Pipe Size4 mm
Seal MaterialPTFE
Series77F Series
ShapeStraight
Size4"
Spindle MaterialStainless Steel
Surface ProtectionNone
TypeStandard
U1.62
V4.45
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo
Working Length Connection 167.54 mm
Working Length Connection 266.01 mm
Y1.22
Z12.66
Z22.6

Shipping Info:

Ship weight (kg) 11.52
Ship height (cm)16
Ship length (cm)29.92
Ship width (cm)11.73
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port

Product Variants

ProductModelConnection TypeBody MaterialBall MaterialPipe SizeShapePrice
APOLLO 77F20A01 Ball Valve, 4 Inch Solder, Full Port, Forged Brass | CA2UAB 77F20A01Solder----€861.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F24A01 Ball Valve, Size 4 Inch Solder, Full Port, Forged Brass, SS, Ball And Stem
€968.95 /unit