APOLLO 77F20804 Ball Valve, 2 Inch Solder, Full Port, Forged Brass | BZ8CWJ

APOLLO VALVES 77F20804 Ball Valve, Size 2 Inch, Solder, Full Port, Forged Brass

Item: BZ8CWJ Model: 77F20804
In Stock

Get it by Tuesday, Jun 17

€191.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSolder
D12.13
D22.13
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
MaterialBrass
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 12.13"
Outer Pipe Dia. Connection 22.13"
Seal MaterialPTFE
Series77F Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Stem Size2 1/4"
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.637
Ship height (cm)13.97
Ship length (cm)27.31
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizePrice
APOLLO 77F20507 Ball Valve, 1 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3WZZ 77F20507Solder1"---Straight-€46.93
APOLLO 77F20511 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAA 77F20511Solder1"---Straight-€82.37
APOLLO 77F20504 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAB 77F20504Solder1"---Straight2 1/4"€59.28
APOLLO 77F20601 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAC 77F20601Sweat x Sweat1 1/4"Brass600 psi CWPBrassStraight-€89.05
APOLLO 77F20604 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAD 77F20604Solder----Straight2 1/4"€107.61
APOLLO 77F20607 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3XAE 77F20607Solder----Straight-€90.75
APOLLO 77F20611 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAF 77F20611Solder----Straight-€152.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F20804 Ball Valve, Size 2 Inch, Solder, Full Port, Forged Brass
€191.03 /unit