APOLLO VALVES 77F20801 Ball Valve, Size 2 Inch, Solder, Full Port, Forged Brass

Item: BZ8CWH Model: 77F20801
In Stock

Get it by Tuesday, Jun 17

€167.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSweat x Sweat
Connection TypeSolder
D-12.38
D12.13
D22.13
Dimensions10 3/4" x 3 1/2" x 5 1/2"
E1.06
FinishNone
Full BoreYes
Grease-freeNo
Handgrip Length1"
Handle TypeLever
Handle/hand Wheel Height0.92"
Housing Construction2-Part
Length Of Connection 12.91"
Length Of Connection 22.91"
M11
M27.77
MaterialBrass
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 12.13"
Outer Pipe Dia. Connection 22.13"
Seal MaterialPTFE
Series77F Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Surface ProtectionNone
TypeStandard
U1.25
V2.77
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo
Working Length Connection 11.57"
Working Length Connection 21.57"
Y0.92
Z11.57
Z21.57

Shipping Info:

Ship weight (kg) 2.6865
Ship height (cm)13.97
Ship length (cm)27.31
Ship width (cm)8.89
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizePrice
APOLLO 77F20507 Ball Valve, 1 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3WZZ 77F20507Solder1"---Straight-€46.93
APOLLO 77F20511 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAA 77F20511Solder1"---Straight-€82.37
APOLLO 77F20504 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAB 77F20504Solder1"---Straight2 1/4"€59.28
APOLLO 77F20601 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAC 77F20601Sweat x Sweat1 1/4"Brass600 psi CWPBrassStraight-€89.05
APOLLO 77F20604 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAD 77F20604Solder----Straight2 1/4"€107.61
APOLLO 77F20607 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3XAE 77F20607Solder----Straight-€90.75
APOLLO 77F20611 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAF 77F20611Solder----Straight-€152.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F20801 Ball Valve, Size 2 Inch, Solder, Full Port, Forged Brass
€167.24 /unit