APOLLO VALVES 77F20301 Ball Valve, 1/2 Inch Solder, Full Port, Forged Brass

Item: CA8UBH Model: 77F20301
In Stock

Get it by Tuesday, Jun 17

€23.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBrass
ColorYellow
Connection TypeSolder
Connection TypeSweat x Sweat
D10.63
D20.63
Dimensions4.25" x 1.25" x 2.25"
E0.5
FinishNone
Full BoreYes
Grease-freeNo
Handgrip Length13.13 mm
Handle Height15.67 mm
Handle TypeLever
Housing Construction2-Part
Length Of Connection 134.8 mm
Length Of Connection 225.4 mm
M10.52
M22.85
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 115.88 mm
Outer Pipe Diameter Connection 215.88 mm
Pipe Size1/2"
Seal MaterialPTFE
Series77F Series
ShapeStraight
Size1/2"
Spindle MaterialBrass
Surface ProtectionNone
TypeStandard
U0.69
V1.05
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo
Working Length Connection 122.1 mm
Working Length Connection 212.7 mm
Y0.62
Z10.87
Z20.5

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)5.72
Ship length (cm)10.8
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Series: Brass Ball Valve, Full Port

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureBall MaterialShapeStem SizePrice
APOLLO 77F20507 Ball Valve, 1 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3WZZ 77F20507Solder1"---Straight-€46.93
APOLLO 77F20511 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAA 77F20511Solder1"---Straight-€82.37
APOLLO 77F20504 Ball Valve, 1 Inch Solder, Full Port, Forged Brass | BY3XAB 77F20504Solder1"---Straight2 1/4"€59.28
APOLLO 77F20601 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAC 77F20601Sweat x Sweat1 1/4"Brass600 psi CWPBrassStraight-€89.05
APOLLO 77F20604 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAD 77F20604Solder----Straight2 1/4"€107.61
APOLLO 77F20607 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass, Tee Handle | BY3XAE 77F20607Solder----Straight-€90.75
APOLLO 77F20611 Ball Valve, 1-1/4 Inch Solder, Full Port, Forged Brass | BY3XAF 77F20611Solder----Straight-€152.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77F20301 Ball Valve, 1/2 Inch Solder, Full Port, Forged Brass
€23.27 /unit