APOLLO VALVES 77D14401E Ball Valve, 3/4 Inch NPT, Bronze, Full Port

Item: CC4NVM Model: 77D14401E
In Stock

Get it by Tuesday, Jun 17

€118.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeActuation Only
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions4" x 1.75" x 2.5"
FinishNone
Full BoreYes
GradeGrade 316
Grease-freeNo
H10.41
Housing Construction2-Part
Length Of Connection 133.78 mm
Length Of Connection 233.53 mm
Max. Pressure600 psi
Medically CleanNo
O Ring MaterialEPDM
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Port TypeFull
Seal MaterialEPDM
Series77D Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
Trim MaterialStainless Steel
TypeStandard
V1.38
Valve StructureTwo Pieces
With Coupling Connection 1No
With Coupling Connection 2No
With Drain Possibility (connection)No
With Drain ValveNo
With FilterNo
With Insulation ShellNo
With Non-return ValveNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.35
Ship length (cm)10.16
Ship width (cm)4.45
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Full Port, Direct Mount for Actuators

Product Variants

ProductModelPipe SizeBody MaterialConnection TypeMax. PressurePort TypeValve StructureGradeActuator TypePrice
APOLLO 77D14301E Ball Valve, 1/2 Inch Npt, Bronze, Full Port, Direct Mnt | CC4NVG 77D14301E-BronzeFNPT600 psi CWPFullTwo PiecesGrade 316Actuation Only€80.97
APOLLO 77D14701E Ball Valve, 1-1/2 Inch Npt, Bronze, Full Port, Direct Mnt | CC4NVQ 77D14701E-BronzeFNPT600 psi CWPFullTwo PiecesGrade 316Actuation Only€320.97
APOLLO 77D14501E Ball Valve, 1 Inch Npt, Bronze, Full Port, Direct Mnt | CC4NVT 77D14501E1"BronzeFNPT600 psi CWPFullTwo PiecesGrade 316Actuation Only€193.74
APOLLO 77D14801E Ball Valve, 2 Inch Npt, Bronze, Full Port, Direct Mnt | CC4NVV 77D14801E2"BronzeFNPT600 psi CWPFullTwo PiecesGrade 316Actuation Only€465.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77D14401E Ball Valve, 3/4 Inch NPT, Bronze, Full Port
€118.21 /unit