APOLLO 77941273557 Ball Valve, 1/4 Inch O-Ring Boss, Full Port, Bronze, Latch Lever | CC8QKP

APOLLO VALVES 77941273557 Ball Valve, 1/4 Inch Size, O-Ring Stainless Steel, Full Port, Bronze

Item: CC8QKP Model: 77941273557
In Stock

Get it by Tuesday, Jun 17

€95.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFemale SAE
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Number Of Ways3
Pipe Size1/4"
Seal MaterialPTFE
Series77 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
StyleBall And Stem
Surface ProtectionNone
TypeStainless Steel Latch Lock Lever, Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.3105
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelPipe SizeNumber Of WaysConnection TypeStyleShapePrice
APOLLO 77943273557 Ball Valve, 1/2 Inch O-Ring Boss, Full Port, Bronze, Latch Lever | BY4LXQ 779432735571/2"3Internal Thread SAEBall And StemStraight€95.29
APOLLO 7794535 Ball Valve, 1 Inch O-Ring Boss, Full Port, Bronze, Ptfe | CC8QKH 77945351"3Internal Thread SAEBall And StemStraight€179.11
APOLLO 77945273557 Ball Valve, 1 Inch O-Ring Boss, Full Port, Bronze, Latch Lever | CC8QKK 779452735571"3Internal Thread SAEBall And StemStraight€221.23
APOLLO 7794801 Ball Valve, 2 Inch O-Ring Boss, Full Port, Bronze | CC8QKQ 77948012"3Internal Thread SAEBall And StemStraight€504.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77941273557 Ball Valve, 1/4 Inch Size, O-Ring Stainless Steel, Full Port, Bronze
€95.16 /unit