APOLLO 77648A1 Ball Valve, 2 Inch Npt, Full Port, 3Way, Bronze, Less Latch Lever | CC8QKM

APOLLO VALVES 77648A1 Ball Valve, 2 Inch NPT, Full Port, 3 Way, Bronze, Less Latch Lever

Item: CC8QKM Model: 77648A1
In Stock

Get it by Tuesday, Jun 17

€637.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialBronze
Grease-freeNo
Medically CleanNo
Series77 Series
ShapeStraight
Size3"
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 5.4405
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelNumber Of WaysConnection TypeShapePipe SizeStyleStem SizePrice
APOLLO 7764804 Ball Valve, 2 Inch Npt, Full Port, 3Way, Bronze, 2-1/4 Inch Ext | BY6LFU 7764804--Straight2"-2 1/4"€666.84
APOLLO 776482757 Ball Valve, 2 Inch Npt, Full Port, 3Way, Bronze, Latch Lever, Oxy | BY6LFV 7764827573NPTStraight2"Ball And Stem-€683.91
APOLLO 7764827 Ball Valve, 2 Inch Npt, Full Port, 3Way, Bronze, Latch Lever | CB3NQA 77648273NPTStraight2"Ball And Stem-€663.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 77648A1 Ball Valve, 2 Inch NPT, Full Port, 3 Way, Bronze, Less Latch Lever
€637.12 /unit