APOLLO 7720927 Ball Valve, 2-1/2 Inch Soldered, Full Port, Bronze, Latch | BZ6TWQ

APOLLO VALVES 7720927 Ball Valve, Size 2-1/2 Inch Soldered, Full Port, Bronze, Latch

Item: BZ6TWQ Model: 7720927
Limited Availability
€812.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeSolder
TypeStainless Steel Latch Lock Lever, Nut

Shipping Info:

Ship weight (kg) 6.9885
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypeHandle MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 77-204-01 Bronze Ball Valve Inline Solder 3/4 In | AB9NPV 2EEK8 7720401Sweat x SweatSteel, Vinyl3/4"Bronze600 psi CWP150 psi WSPBronzeRPTFE€74.21
APOLLO 77-205-01 Bronze Ball Valve Inline Solder 1 In | AB9NPW 2EEK9 7720501Sweat x SweatSteel1"Bronze600 psi CWP150 psi WSPBronzeRPTFE€83.67
APOLLO 77-208-01 Bronze Ball Valve Inline Solder 2 In | AB9NPZ 2EEL3 7720801Sweat x SweatSteel2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€297.13
APOLLO 772062757 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Latch Lever, Oxy | BZ6TVG 772062757Solder-------€165.49
APOLLO 7720646 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Lock In | BZ6TVH 7720646Solder-------€167.59
APOLLO 7720650 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, 2-1/4 Inch Locking | BZ6TVJ 7720650Solder-------€197.54
APOLLO 7720657 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Oxygen Cleaned | BZ6TVK 7720657Solder-------€157.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7720927 Ball Valve, Size 2-1/2 Inch Soldered, Full Port, Bronze, Latch
€812.45 /unit