APOLLO VALVES 7720594 Ball Valve, 1 Inch Soldered, Full Port, Bronze, 2-1/4 Inch Extension

Item: CC9QEL Model: 7720594
In Stock

Get it by Tuesday, Jun 17

€124.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeSolder
D11.13
D21.13
Dimensions5.55" x 1.59" x 2.71"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Outer Pipe Diameter Connection 128.58 mm
Outer Pipe Diameter Connection 228.58 mm
Pipe Size1"
Seal MaterialPTFE
Series77 Series
ShapeStraight
Size1"
Spindle MaterialBrass
Surface ProtectionNone
TypeBalancing Stop
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.719
Ship height (cm)6.88
Ship length (cm)14.1
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypeHandle MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 77-204-01 Bronze Ball Valve Inline Solder 3/4 In | AB9NPV 2EEK8 7720401Sweat x SweatSteel, Vinyl3/4"Bronze600 psi CWP150 psi WSPBronzeRPTFE€74.21
APOLLO 77-205-01 Bronze Ball Valve Inline Solder 1 In | AB9NPW 2EEK9 7720501Sweat x SweatSteel1"Bronze600 psi CWP150 psi WSPBronzeRPTFE€83.67
APOLLO 77-208-01 Bronze Ball Valve Inline Solder 2 In | AB9NPZ 2EEL3 7720801Sweat x SweatSteel2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€297.13
APOLLO 772062757 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Latch Lever, Oxy | BZ6TVG 772062757Solder-------€165.49
APOLLO 7720646 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Lock In | BZ6TVH 7720646Solder-------€167.59
APOLLO 7720650 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, 2-1/4 Inch Locking | BZ6TVJ 7720650Solder-------€197.54
APOLLO 7720657 Ball Valve, 1-1/4 Inch Solder, Full Port, Bronze, Oxygen Cleaned | BZ6TVK 7720657Solder-------€157.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7720594 Ball Valve, 1 Inch Soldered, Full Port, Bronze, 2-1/4 Inch Extension
€124.29 /unit