APOLLO VALVES 771042749 Ball Valve, Size 3/4 Inch NPT, Full Port, Bronze, Latch Lever

Item: BZ9LEV Model: 771042749
In Stock

Get it by Thursday, Jun 12

€84.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D11.05
D21.05
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Peak Medium Temp.500°F
Seal MaterialPTFE
Series77 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
With FilterNo
With Non-return ValveNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypeHandle MaterialPipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 77-102-01 Bronze Ball Valve Inline Fnpt 3/8 In | AB9NPM 2EEK1 7710201FNPT x FNPTSteel, Vinyl3/8"Bronze600 psi CWP150 psi WSPBronzeRPTFE€38.41
APOLLO 77-103-01 Bronze Ball Valve Inline Fnpt 1/2 In | AB9NPN 2EEK2 7710301FNPT x FNPTSteel1/2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€50.89
APOLLO 77-104-01 Bronze Ball Valve Inline Fnpt 3/4 In | AB9NPP 2EEK3 7710401FNPT x FNPTSteel, Vinyl3/4"Bronze600 psi CWP150 psi WSPBronzeRPTFE€92.51
APOLLO 77-105-01 Bronze Ball Valve Inline Fnpt 1 In | AB9NPQ 2EEK4 7710501FNPT x FNPTSteel, Vinyl1"Bronze600 psi CWP150 psi WSPBronzeRPTFE€140.79
APOLLO 77-106-01 Bronze Ball Valve Inline Fnpt 1-1/4 In | AB9NPR 2EEK5 7710601FNPT x FNPTSteel, Vinyl1 1/4"Bronze600 psi CWP150 psi WSPBronzeRPTFE€133.63
APOLLO 77-107-01 Bronze Ball Valve Inline Fnpt 1-1/2 In | AB9NPT 2EEK6 7710701FNPT x FNPTSteel, Vinyl1 1/2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€193.55
APOLLO 77-108-01 Bronze Ball Valve Inline Fnpt 2 In | AB9NPU 2EEK7 7710801FNPT x FNPTSteel, Vinyl2"Bronze600 psi CWP150 psi WSPBronzeRPTFE€379.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 771042749 Ball Valve, Size 3/4 Inch NPT, Full Port, Bronze, Latch Lever
€84.55 /unit