APOLLO VALVES 76F10446A Ball Valve, Size 3/4 Inch NPT, Full Port, Stainless Steel, Lock Close

Item: CA2DYU Model: 76F10446A
In Stock

Get it by Tuesday, Jun 17

€161.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorSilver
Connection TypeFNPT
D11.05
D21.05
Dimensions5.24" x 1.61" x 2.76"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
MaterialStainless Steel
Max. Operating Pressure1000 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Seal MaterialPTFE
Series76F Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)7.01
Ship length (cm)13.31
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeMax. PressureSeat MaterialBody MaterialShapePort TypePrice
APOLLO 76F-108-01 Full Port Ball Valve, Stainless Steel, 2 Inch Size | AL7MNY 76F10801 76F10801NPT-------€350.17
RFQ
APOLLO 76F-106-01 Full Port Ball Valve, Stainless Steel, 1.25 Inch Size | AM3CZH 76F10601 76F10601NPT-------€184.28
RFQ
APOLLO 76F-103-01A Full Port Ball Valve, Stainless Steel, 1/2 Inch Size | AM7QYW 76F10301A 76F10301AFNPT----Stainless SteelStraight-€72.05
APOLLO 76F-104-01A Full Port Ball Valve, Stainless Steel, 3/4 Inch Size | AM7QYX 76F10401A 76F10401AFNPT----Stainless SteelStraight-€99.54
APOLLO 76F10001A Ball Valve, 3 Inch Npt, Full Port, Ss, 76F | BY4EEC 76F10001AFNPT-----Straight-€1,175.21
APOLLO 76F10501A Ball Valve, 1 Inch Npt, Full Port, Ss, 76F | BY7JZA 76F10501AFNPTMPTFE1"1000 psi CWPRPTFE-StraightFull€140.51
APOLLO 76F1052427A Ball Valve, 1 Inch Npt, Full Port, Ss, 76F, Graphite, Latch Lever | BY8FFW 76F1052427AFNPT-----Straight-€153.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76F10446A Ball Valve, Size 3/4 Inch NPT, Full Port, Stainless Steel, Lock Close
€161.81 /unit