APOLLO VALVES 76F10027A Ball Valve, 3 Inch NPT, Full Port, Stainless Steel, Latch Lever

Item: CB2NCX Model: 76F10027A
In Stock

Get it by Tuesday, Jun 17

€1,297.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D13.5
D23.5
Dimensions5.24" x 1.61" x 2.76"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
Max. Pressure1000 psi
Medically CleanNo
Outer Pipe Diameter Connection 188.9 mm
Outer Pipe Diameter Connection 288.9 mm
Seal MaterialPTFE
Series76F Series
ShapeStraight
Size3"
Spindle MaterialStainless Steel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo

Shipping Info:

Ship weight (kg) 10.0755
Ship height (cm)7.01
Ship length (cm)13.31
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelConnection TypeSeal MaterialPipe SizeMax. PressureSeat MaterialBody MaterialShapePort TypePrice
APOLLO 76F-108-01 Full Port Ball Valve, Stainless Steel, 2 Inch Size | AL7MNY 76F10801 76F10801NPT-------€350.17
RFQ
APOLLO 76F-106-01 Full Port Ball Valve, Stainless Steel, 1.25 Inch Size | AM3CZH 76F10601 76F10601NPT-------€184.28
RFQ
APOLLO 76F-103-01A Full Port Ball Valve, Stainless Steel, 1/2 Inch Size | AM7QYW 76F10301A 76F10301AFNPT----Stainless SteelStraight-€72.05
APOLLO 76F-104-01A Full Port Ball Valve, Stainless Steel, 3/4 Inch Size | AM7QYX 76F10401A 76F10401AFNPT----Stainless SteelStraight-€99.54
APOLLO 76F10001A Ball Valve, 3 Inch Npt, Full Port, Ss, 76F | BY4EEC 76F10001AFNPT-----Straight-€1,175.21
APOLLO 76F10501A Ball Valve, 1 Inch Npt, Full Port, Ss, 76F | BY7JZA 76F10501AFNPTMPTFE1"1000 psi CWPRPTFE-StraightFull€140.51
APOLLO 76F1052427A Ball Valve, 1 Inch Npt, Full Port, Ss, 76F, Graphite, Latch Lever | BY8FFW 76F1052427AFNPT-----Straight-€153.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76F10027A Ball Valve, 3 Inch NPT, Full Port, Stainless Steel, Latch Lever
€1,297.40 /unit