APOLLO 76AR724 Ball Valve, Graphite Pkg, 1-1/2 Inch SS, Actuator, Ready | CB6LHT

APOLLO VALVES 76AR724 Ball Valve, Graphite Package, 1-1/2 Inch Size, Stainless Steel, Actuator Ready

Item: CB6LHT Model: 76AR724
In Stock

Get it by Tuesday, Jun 17

€572.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D11.9
D21.9
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 148.26 mm
Outer Pipe Diameter Connection 248.26 mm
Seal MaterialPTFE
Series76 Series
ShapeStraight
Size1 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 1.827
Ship height (cm)8.26
Ship length (cm)8.26
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressurePipe SizeSeal MaterialBody MaterialShapePort TypeValve StructurePrice
APOLLO 76-AR4-64 Port Ball Valve, Stainless Steel, 3/4 Inch Size | AL9VLZ 76AR464 76AR464FNPT---Stainless SteelStraight--€223.25
APOLLO 76-AR8-64 Port Ball Valve, Stainless Steel, 2 Inch Size | AM2HMA 76AR864 76AR864FNPT-2"-Stainless SteelStraight--€697.99
APOLLO 76-AR3-64 Port Ball Valve, Stainless Steel, 1/2 Inch Size | AM7LTG 76AR364 76AR364FNPT---Stainless SteelStraight--€134.59
APOLLO 76AR664 Ball Valve, 1-1/4 Inch, Ss, Actuator Ready | BY7JYZ 76AR664FNPT1500 psi CWP-MPTFE-StraightStandardTwo Pieces€523.55
APOLLO 76AR064TR Ball Valve, 3 Inch Ss Actuator Ready, Test Cert, Mtr | BY8FPW 76AR064TRFNPT----Straight--€2,715.77
APOLLO 76AR34964 Ball Valve, 1/2 Inch Ss Actuator Ready, Assembled Dry | BY8FPX 76AR34964FNPT----Straight--€136.80
APOLLO 76AR44964 Ball Valve, 3/4 Inch Ss Actuator Ready, Assembled Dry | BY8FPY 76AR44964FNPT----Straight--€217.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 76AR724 Ball Valve, Graphite Package, 1-1/2 Inch Size, Stainless Steel, Actuator Ready
€572.66 /unit