APOLLO VALVES 765011457A Ball Valve, Spring Return, Size 1/4 Inch NPT, Stainless Steel

Item: CA8JMR Model: 765011457A
In Stock

Get it by Thursday, Jun 12

€234.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Ball Valve
Ball MaterialStainless steel
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT
D10.54
D20.54
Dimensions8.5" x 1.75" x 3.19"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 113.72 mm
Outer Pipe Diameter Connection 213.72 mm
Seal MaterialPTFE
Series76 Series
ShapeStraight
Size1/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)8.1
Ship length (cm)21.59
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressurePipe SizePressure For WaterBody MaterialMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 76-501-01A Stainless Steel Ball Valve Fnpt 1/4 In | AC8WAY 3EEZ3 7650101AFNPT x FNPT2000 psi CWP1/4"2000 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€227.69
APOLLO 76-502-01A Stainless Steel Ball Valve Fnpt 3/8 In | AC8WAZ 3EEZ4 7650201AFNPT x FNPT2000 psi CWP3/8"2000 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€230.86
APOLLO 76-503-01A Stainless Steel Ball Valve Fnpt 1/2 In | AC8WBA 3EEZ5 7650301AFNPT x FNPT2000 psi CWP1/2"2000 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€231.92
APOLLO 76-504-01A Stainless Steel Ball Valve Fnpt 3/4 In | AC8WBB 3EEZ6 7650401AFNPT x FNPT2000 psi CWP3/4"2000 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€301.55
APOLLO 76-505-01A Stainless Steel Ball Valve Fnpt 1 In | AC8WBC 3EEZ7 7650501AFNPT x FNPT2000 psi CWP1"2000 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€335.06
APOLLO 76-507-01 Stainless Steel Ball Valve Fnpt 1-1/2 In | AC8WBE 3EEZ9 7650701FNPT x FNPT1500 psi CWP1 1/2"1500 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€584.85
APOLLO 76-508-01 Stainless Steel Ball Valve Fnpt 2 In | AC8WBF 3EFA1 7650801FNPT x FNPT1500 psi CWP2"1500 psi WOGStainless Steel150 psi WSPStainless SteelMPTFE€709.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 765011457A Ball Valve, Spring Return, Size 1/4 Inch NPT, Stainless Steel
€234.38 /unit