APOLLO VALVES 7519441 Ball Valve, 3/4 Inch NPT, Pad Locking, Bronze, Auto

Item: CC8CGT Model: 7519441
In Stock

Get it by Tuesday, Jun 17

€106.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
Dimensions5.49" x 1.59" x 3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Medically CleanNo
Series75 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
StylePinned Retainer
Surface ProtectionNone
TypeAutomatic Drain
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo

Shipping Info:

Ship weight (kg) 0.9135
Ship height (cm)7.62
Ship length (cm)13.94
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Standard Port, Padlocking

Product Variants

ProductModelPipe SizeConnection TypeStyleShapePrice
APOLLO 7519241 Ball Valve, 3/8 Inch Npt, Pad Locking, Bronze, Auto | CC8CGE 7519241-FNPTPinned RetainerStraight€71.22
APOLLO 7519341 Ball Valve, 1/2 Inch Npt, Pad Locking, Bronze, Auto | CC8CGK 7519341-FNPTPinned RetainerStraight€69.71
APOLLO 7519141 Ball Valve, 1/4 Inch Npt, Pad Locking, Bronze, Auto | CC8CGL 7519141-FNPTPinned RetainerStraight€69.71
APOLLO 7519541 Ball Valve, 1 Inch Npt, Bronze, Pad Locking, Auto | CC8CGM 75195411"FNPTPinned RetainerStraight€111.34
APOLLO 7519501 Ball Valve, 1 Inch Npt, Bronze, Pad Locking, Pinned | CC8CGN 75195011"FNPTPinned RetainerStraight€101.67
APOLLO 7519510 Ball Valve, 1 Inch Npt, Bronze, Pad Locking, Ss L&N | CC8CGP 75195101"FNPTPinned RetainerStraight€111.97
APOLLO 7519701 Ball Valve, 1-1/2 Inch Npt, Pad Locking, Bronze | CC8CGQ 7519701-FNPTPinned RetainerStraight€175.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7519441 Ball Valve, 3/4 Inch NPT, Pad Locking, Bronze, Auto
€106.60 /unit