APOLLO VALVES 7510802 Ball Valve, 2 Inch NPT, Pad Locking, Bronze, Round

Item: CC2PWE Model: 7510802
In Stock

Get it by Tuesday, Jun 10

€222.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFNPT
Pipe Size2"
ShapeStraight
TypeGrounded

Shipping Info:

Ship weight (kg) 2.5605
Ship height (cm)7.62
Ship length (cm)13.94
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve, Standard Port, Padlocking

Product Variants

ProductModelConnection TypePipe SizeTemp. RangeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 75-101-01 Bronze Ball Valve Inline Fnpt 1/4 In | AE8WKH 6FXY8 7510101FNPT x FNPT1/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€68.32
APOLLO 75-102-01 Bronze Ball Valve Inline Fnpt 3/8 In | AE8WKJ 6FXY9 7510201FNPT x FNPT3/8"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€67.35
APOLLO 75-103-01 Bronze Ball Valve Inline Fnpt 1/2 In | AE8WKK 6FXZ0 7510301FNPT x FNPT1/2"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€71.61
APOLLO 75-104-01 Bronze Ball Valve Inline Fnpt 3/4 In | AE8WKL 6FXZ1 7510401FNPT x FNPT3/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€113.43
APOLLO 75-105-01 Bronze Ball Valve Inline Fnpt 1 In | AE8WKM 6FXZ2 7510501FNPT x FNPT1"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€113.43
APOLLO 75-106-01 Bronze Ball Valve Inline Fnpt 1-1/4 In | AE8WKN 6FXZ3 7510601FNPT x FNPT1 1/4"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€161.16
APOLLO 75-107-01 Bronze Ball Valve Inline Fnpt 1-1/2 In | AE8WKP 6FXZ4 7510701FNPT x FNPT1 1/2"-20°F to +450°FBronze600 psi WOG150 psi WSPBrassRPTFE€166.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7510802 Ball Valve, 2 Inch NPT, Pad Locking, Bronze, Round
€222.31 /unit