APOLLO 73E14601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, A105, Ss, Ball And Stem | BZ7HLV

APOLLO VALVES 73E14601 Ball Valve, Ce, Size 1-1/4 Inch NPT, Stainless Steel, Ball And Stem

Item: BZ7HLV Model: 73E14601
In Stock

Get it by Friday, Jun 13

€259.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorBlack
Connection TypeFNPT
D11.66
D21.66
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialSteel
Max. Medium Temp.500°F
Max. Operating Pressure1500 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.66"
Outer Pipe Dia. Connection 21.66"
Series73 Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.683
Country of OriginUS

Product Variants

ProductModelConnection TypeShapePrice
APOLLO 73E10601 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, A105 | BZ7HLL 73E10601FNPTStraight€211.36
APOLLO 73E10627 Ball Valve, Ce, 1-1/4 Inch Npt, Sp, A105, Latch Lever | BZ7HLP 73E10627FNPTStraight€218.12
APOLLO 73E10701 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, A105 | BZ7HLQ 73E10701FNPTStraight€253.24
APOLLO 73E10801 Ball Valve, Ce, 2 Inch Npt, Sp, A105 | BZ7HLR 73E10801FNPTStraight€332.11
APOLLO 73E10727 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, A105, Latch Lever | BZ7HLT 73E10727FNPTStraight€260.00
APOLLO 73E10827 Ball Valve, Ce, 2 Inch Npt, Sp, A105, Latch Lever | BZ7HLU 73E10827FNPTStraight€334.91
APOLLO 73E14701 Ball Valve, Ce, 1-1/2 Inch Npt, Sp, A105, Ss, Ball And Stem | BZ7HLW 73E14701FNPTStraight€312.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 73E14601 Ball Valve, Ce, Size 1-1/4 Inch NPT, Stainless Steel, Ball And Stem
€259.84 /unit