APOLLO VALVES 7340319 Ball Valve, 1/2 Inch Size, Socket Weld, Double U-End, Carbon Steel, Lock Plate

Item: CB3VJG Model: 7340319
In Stock

Get it by Tuesday, Jun 17

€229.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialSteel
ColorBlack
Connection TypeSolder
Dimensions8.12" x 1.18" x 3.68"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure3000 psi
Medically CleanNo
Series73 Series
ShapeStraight
Size1/2"
Spindle MaterialSteel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)9.35
Ship length (cm)20.62
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialShapePrice
APOLLO 73-408-01 Double Union End Ball Valve, Socket Weld, Carbon Steel, 2 Inch Size | AM3FDH 7340801 73408012"SolderCarbon SteelStraight€963.68
APOLLO 73-405-01 Double Union End Ball Valve, Socket Weld, Carbon Steel, 1 Inch Size | AM4CQA 7340501 73405011"SolderCarbon SteelStraight€446.63
APOLLO 7340301 Ball Valve, 1/2 Inch Sw, Cs, Dbl U-End | CB3VJC 7340301-Solder-Straight€196.10
APOLLO 7340302 Union Ball Valve, Round, 1/2 Carbon Steel | CB3VJD 7340302----€209.15
APOLLO 7340307 Ball Valve, 1/2 Inch S/W Dbl Union Cs, Tee Handle | CB3VJE 7340307----€207.78
APOLLO 734030215 Ball Valve, 1/2 Inch Sw, Cs, Dbl U-End, Round | CB3VJF 734030215----€222.97
APOLLO 734031929 Union Ball Valve, Lock, 1/2 Carbon Steel | CB3VJH 734031929----€255.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7340319 Ball Valve, 1/2 Inch Size, Socket Weld, Double U-End, Carbon Steel, Lock Plate
€229.32 /unit