APOLLO VALVES 7334364 Union Ball Valve, 1/2 Inch Size, Carbon Steel, 250#, Double Union

Item: CB6XKE Model: 7334364
In Stock

Get it by Tuesday, Jun 17

€256.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Ball MaterialStainless steel
ColorBlack
Connection TypeFNPT
D10.84
D20.84
Dimensions8.33" x 1.59" x 2.63"
FinishPlain
Full BoreNo
Grease-freeNo
Housing ConstructionTwo Part
MaterialSteel
Max. Operating Pressure Liquid3000 psi
Medically CleanNo
Outer Pipe Dia. 121/25"
Outer Pipe Dia. 221/25"
Series73 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialStainless steel
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)6.68
Ship length (cm)21.16
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 7344864 Double Union, Carbon Steel, 2 Inch S/W | BY9LHZ 73448647344864€856.63
APOLLO 7334464 3/4 Carbon Steel Double Union, 250# Steam | CA6DPT 73344647334464€364.26
APOLLO 7344464 3/4 S/W Carbon Steel Double Union, 250# | CB9NJQ 73444647344464€343.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7334364 Union Ball Valve, 1/2 Inch Size, Carbon Steel, 250#, Double Union
€256.75 /unit