APOLLO VALVES 7330701 Ball Valve, 1-1/2 Inch NPT, Carbon Steel, Double U-End

Item: CB6XHY Model: 7330701
In Stock

Get it by Tuesday, Jun 17

€674.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeManual
Ball MaterialStainless steel
Body MaterialSteel
ColorBlack
Connection TypeFNPT
D11.9
D21.9
Dimensions8.33" x 1.59" x 2.63"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure3000 psi
Medically CleanNo
Outer Pipe Diameter Connection 148.26 mm
Outer Pipe Diameter Connection 248.26 mm
Port TypeStandard
Seal MaterialRPTFE
Seat MaterialRPTFE
Series73 Series
ShapeStraight
Size1 1/2"
Spindle MaterialSteel
Surface ProtectionNone
Trim FinishChrome Plated
Trim MaterialCarbon Steel
Valve StructureTwo Pieces
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 6.6735
Ship height (cm)6.68
Ship length (cm)21.16
Ship width (cm)4.04
Country of OriginUS

Product Details:

    • 150# Steam

Product Variants

ProductModelConnection TypeMax. PressureSeal MaterialPipe SizeBody MaterialSeat MaterialShapePort TypePrice
APOLLO 73-304-01 Double Union End Ball Valve, Threaded, Carbon Steel, 3/4 Inch Size | AK7AWV 7330401 7330401FNPT---Carbon Steel-Straight-€352.58
APOLLO 73-305-01 Double Union End Ball Valve, threaded, Carbon Steel, 1 Inch Size | AK7AWZ 7330501 7330501FNPT--1"Carbon Steel-Straight-€446.63
APOLLO 73-308-01 Double Union End Ball Valve, threaded, Carbon Steel, 2 Inch Size | AK7AXT 7330801 7330801FNPT--2"Carbon Steel-Straight-€963.68
APOLLO 733032960 Ball Valve, 1/2 Inch Npt, Dbl Union, Cs, Graphite | BY4LEX 733032960FNPT-----Straight-€218.71
APOLLO 73305TC Ball Valve, 1 Inch Npt, Cs, Dbl U-End | BY4LFA 73305TCFNPT-----Straight-€384.03
APOLLO 733042963 Ball Valve, 3/4 Inch Npt/Sw, Dbl U-End, Cs | BY4LFB 733042963--------€292.01
APOLLO 7330619 Ball Valve, 1-1/4 Inch Npt, Dbl U-End, Cs, Lck | CB6XHL 7330619FNPT-----Straight-€545.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7330701 Ball Valve, 1-1/2 Inch NPT, Carbon Steel, Double U-End
€674.13 /unit