APOLLO VALVES 7330529 Union Ball Valve, 1 Inch Size, Graphite Package, Carbon Steel

Item: CC4UZF Model: 7330529
In Stock

Get it by Tuesday, Jun 17

€348.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialSteel
ColorBlack
Connection TypeFNPT
D11.32
D21.32
Dimensions8.33" x 1.59" x 2.63"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure3000 psi
Medically CleanNo
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Series73 Series
ShapeStraight
Size1"
Spindle MaterialSteel
Surface ProtectionNone
With Coupling Connection 1No
With Coupling Connection 2No
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 3.168
Ship height (cm)6.68
Ship length (cm)21.16
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureSeal MaterialPipe SizeBody MaterialSeat MaterialShapePort TypePrice
APOLLO 73-304-01 Double Union End Ball Valve, Threaded, Carbon Steel, 3/4 Inch Size | AK7AWV 7330401 7330401FNPT---Carbon Steel-Straight-€352.58
APOLLO 73-305-01 Double Union End Ball Valve, threaded, Carbon Steel, 1 Inch Size | AK7AWZ 7330501 7330501FNPT--1"Carbon Steel-Straight-€446.63
APOLLO 73-308-01 Double Union End Ball Valve, threaded, Carbon Steel, 2 Inch Size | AK7AXT 7330801 7330801FNPT--2"Carbon Steel-Straight-€963.68
APOLLO 733032960 Ball Valve, 1/2 Inch Npt, Dbl Union, Cs, Graphite | BY4LEX 733032960FNPT-----Straight-€218.71
APOLLO 73305TC Ball Valve, 1 Inch Npt, Cs, Dbl U-End | BY4LFA 73305TCFNPT-----Straight-€384.03
APOLLO 733042963 Ball Valve, 3/4 Inch Npt/Sw, Dbl U-End, Cs | BY4LFB 733042963--------€292.01
APOLLO 7330619 Ball Valve, 1-1/4 Inch Npt, Dbl U-End, Cs, Lck | CB6XHL 7330619FNPT-----Straight-€545.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7330529 Union Ball Valve, 1 Inch Size, Graphite Package, Carbon Steel
€348.96 /unit